Motion
BK1010

NTN
BK1010

Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width, Closed End
Mi Item #09331677
MFR #BK1010
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BK1010

Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width, Closed End
Mi Item #09331677
MFR #BK1010

Mfr description
BK1010 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.009 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Closed End
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359027242
  • Material
    Steel
  • Max Rpm
    24000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359027242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)