Motion
BK1412

NTN
BK1412

Drawn Cup Needle Roller Bearing - BK Type
Mi Item #09331678
MFR #BK1412
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BK1412

Drawn Cup Needle Roller Bearing - BK Type
Mi Item #09331678
MFR #BK1412

Mfr description
BK1412 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.026 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Closed End
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The BK1412 Drawn Cup Needle Roller Bearing offers a 14 mm bore diameter, closed end closure type, 20 mm outside diameter, 12 mm overall width, and 0.026 lbs weight, making it ideal for shaft-end support.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359027341
  • Material
    Steel
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359027341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)