Specifications
Dimensions
- Bore Diameter16 mm
- Outside Diameter22 mm
- Overall Width16 mm
- Precision RatingISO Class 0
- Weight0.04 lbs
Details
- Bearing MaterialSteel
- Bore TypeRound
- Cage MaterialSteel
- Closure TypeClosed End
- Harmonization Code8482.40.0000
- Internal ClearanceCN
- Lubrication Hole TypeNo Hole
- Manufacturer Upc Number4547359027419
- Max Rpm15000 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeDrawn Cup Needle Roller Bearings
- Type Of BearingNeedle Roller Bearing
Overview
Mfr description
BK1616 NEEDLE ROLLER BEARING