Motion
BKS17X23.8X22.1T#01

NTN
BKS17X23.8X22.1T#01

Drawn Cup Needle Roller Bearing - BK Type
Mi Item #09331681
MFR #BKS17X23.8X22.1T#01
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BKS17X23.8X22.1T#01

Drawn Cup Needle Roller Bearing - BK Type
Mi Item #09331681
MFR #BKS17X23.8X22.1T#01

Mfr description
BKS17X23.8X22.1T#01 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.02/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    0.9370 in
  • Overall Width  
    0.8701 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.064 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Closed End & Single Sealed
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The BKS17X23.8X22.1T#01 Drawn Cup Needle Roller Bearing offers a 17 mm bore diameter, closed end & single sealed closure type, 0.9370 in outside diameter, 0.8701 in overall width, and 0.064 lbs weight, making it ideal for specialized machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359815382
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    BKS
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359815382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)