Motion
BL210ZZNR

NTN
BL210ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #09331688
MFR #BL210ZZNR
Price$174.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL210ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #09331688
MFR #BL210ZZNR

Mfr description
BL210ZZNR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.81/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.107 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    US
  • Description
    BL210ZZNR BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The BL210ZZNR is a 50 mm bore radial deep groove ball bearing with double shields and 90 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    BL210ZZNR
  • Manufacturer Upc Number
    4547359463316
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    5200 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    With Fill Slot
  • Series
    BL2
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359463316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)