Motion
BL211ZNRC3

NTN
BL211ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring
MI ITEM #09331689
MFR #BL211ZNRC3
List Price$207.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL211ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring
MI ITEM #09331689
MFR #BL211ZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.58/each for your price

Overview

Mfr description
BL211ZNRC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Manufacturer Catalog Number
    BL211ZNRC3
  • Manufacturer Upc Number
    4547359028232
  • UPC_NO
    4547359028232
  • Description
    BL211ZNRC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL211ZNRC3 is a 55 mm bore radial deep groove ball bearing with double seals and 72 mm outer diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text