Motion
BL212ZNRS

NTN
BL212ZNRS

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Single Sealed, With Snap Ring
Mi Item #09331692
MFR #BL212ZNRS
Price$248.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL212ZNRS

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Single Sealed, With Snap Ring
Mi Item #09331692
MFR #BL212ZNRS

Mfr description
BL212ZNRS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.71/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    BL212ZNRS BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Long Description
    The BL212ZNRS is a 60 mm bore radial deep groove ball bearing with a 110 mm outside diameter and 22 mm width, single sealed for durability.
  • Manufacturer Catalog Number
    BL212ZNRS
  • Manufacturer Upc Number
    4547359028317
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359028317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)