Motion
BL217NRC3

NTN
BL217NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #09331695
MFR #BL217NRC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL217NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #09331695
MFR #BL217NRC3

Mfr description
BL217NRC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.49 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    BL217NRC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The BL217NRC3 is a radial deep groove ball bearing with a 85 mm bore, open, 150 mm outside diameter, and 28 mm width for industrial use.
  • Manufacturer Catalog Number
    BL217NRC3
  • Manufacturer Upc Number
    4547359255942
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24000 lbf
  • Radial Static Load Capacity
    20800 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359255942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)