Motion
BL217ZC3

NTN
BL217ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09331696
MFR #BL217ZC3
List Price$644.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL217ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09331696
MFR #BL217ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$644.86/each for your price

Overview

Mfr description
BL217ZC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Manufacturer Catalog Number
    BL217ZC3
  • Manufacturer Upc Number
    4547359255973
  • UPC_NO
    4547359255973
  • Weight
    4.18 lbs
  • Description
    BL217ZC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL217ZC3 is an 85 mm bore radial deep groove ball bearing with a single shield and 150 mm outer diameter for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text