Overview
Mfr description
BL219Z BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Operating Temperature Range-40 to 250 ºF
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Bearing MaterialHigh Carbon Chrome Steel
- Inner Ring Width1.2598 in, 32.000 mm
- Manufacturer Catalog NumberBL219Z
- Manufacturer Upc Number4547359463408
- UPC_NO4547359463408
- Weight6.349 lbs
- DescriptionBL219Z BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe BL219Z is a 95 mm bore radial deep groove ball bearing with a single shield and 170 mm outer diameter for robust machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data