Motion
BL222C3

NTN
BL222C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09331699
MFR #BL222C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL222C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09331699
MFR #BL222C3

Mfr description
BL222C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0790 in, 2.000 mm
  • Inner Ring Width
    1.4960 in, 38.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    10.759 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BL222C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The BL222C3 is a radial deep groove ball bearing with a 110 mm bore and 200 mm outside diameter, suitable for robust performance.
  • Manufacturer Catalog Number
    BL222C3
  • Manufacturer Upc Number
    4547359028836
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42500 lbf
  • Radial Static Load Capacity
    39500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359028836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)