Motion
BL313LU

NTN
BL313LU

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09331706
MFR #BL313LU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL313LU

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09331706
MFR #BL313LU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2990 in, 33.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    5.119 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Aluminum
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Description
    BL313LU BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The BL313LU is a radial deep groove ball bearing with a 65 mm bore and 140 mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    BL313LU
  • Manufacturer Upc Number
    4547359029659
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27300 lbf
  • Radial Static Load Capacity
    20200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359029659

Overview

Mfr description
BL313LU BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought