Motion
BL314ZC3

NTN
BL314ZC3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09331709
MFR #BL314ZC3
Price$606.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL314ZC3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09331709
MFR #BL314ZC3

Mfr description
BL314ZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.56/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.181 lbs, 2.800 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    BL314ZC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The BL314ZC3 is a radial deep groove ball bearing with a 70 mm bore, single shielded, 150 mm outside diameter, and 35 mm width for industrial use.
  • Manufacturer Catalog Number
    BL314ZC3
  • Manufacturer Upc Number
    4547359029833
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5400 rpm
  • Maximum Operating RPM
    5400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    115.45 kN
  • Radial Static Load Capacity
    102.05 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    With Fill Slot
  • Series
    BL300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359029833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)