Overview
Mfr description
BL319ZZC3 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width1.7717 in, 45.000 mm
- Fillet Radius0.1181 in, 3.000 mm
- Radial Dynamic Load Capacity45000 lbf
- Radial Static Load Capacity40000 lbf
- Manufacturer Catalog NumberBL319ZZC3
- Manufacturer Upc Number4547359463767
- UPC_NO4547359463767
- Weight13.007 lbs
- DescriptionBL319ZZC3 BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe BL319ZZC3 is a radial/deep groove ball bearing with a 95mm bore, straight design, double shielded, 200mm OD, and 45mm width for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data