Motion
BNT003/GNP2

NTN
BNT003/GNP2

Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, Normal
Mi Item #09331715
MFR #BNT003/GNP2
Price$1,410.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT003/GNP2

Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, Normal
Mi Item #09331715
MFR #BNT003/GNP2

Mfr description
BNT003/GNP2 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,410.57/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.079 lbs

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BNT003/GNP2 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    Normal
  • Manufacturer Upc Number
    4547359030273
  • Max Rpm
    82700 rpm
  • Maximum RPM (Grease)
    41500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1330 lbf
  • Radial Static Load Capacity
    605 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359030273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)