Motion
BNT004DTP2

NTN
BNT004DTP2

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
Mi Item #09331716
MFR #BNT004DTP2
Price$2,658.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT004DTP2

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
Mi Item #09331716
MFR #BNT004DTP2

Mfr description
BNT004DTP2 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,658.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.291 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BNT004DTP2 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359030358
  • Max Rpm
    32000 rpm
  • Maximum RPM (Grease)
    24000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2920 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)