Motion
BNT004P4V1

NTN
BNT004P4V1

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09331717
MFR #BNT004P4V1
Price$634.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT004P4V1

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09331717
MFR #BNT004P4V1

Mfr description
BNT004P4V1 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.31/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.146 lbs

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BNT004P4V1 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359030402
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    68300 rpm
  • Maximum Operating RPM
    68300 rpm
  • Maximum RPM (Grease)
    34300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    890 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BNT
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359030402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)