Motion
BNT006DTP2

NTN
BNT006DTP2

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
MI ITEM #09331720
MFR #BNT006DTP2
Price$1,356.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT006DTP2

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
MI ITEM #09331720
MFR #BNT006DTP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,356.58/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.489 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    BNT006DTP2 PRECISION
  • Manufacturer Upc Number
    4547359030518
  • Max Rpm
    23000 rpm
  • Maximum RPM (Grease)
    18000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4250 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
BNT006DTP2 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought