Motion
BNT007DBCS00-1P4

NTN
BNT007DBCS00-1P4

Double Angular Contact Ball Bearing for Motors and Lathes - Back-to-Back Arrangement
MI ITEM #09331722
MFR #BNT007DBCS00-1P4
List Price$2,886.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT007DBCS00-1P4

Double Angular Contact Ball Bearing for Motors and Lathes - Back-to-Back Arrangement
MI ITEM #09331722
MFR #BNT007DBCS00-1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,886.81/each for your price

Overview

Mfr description
BNT007DBCS00-1P4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.657 lbs
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    Special Clearance
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5350 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    21000 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Maximum RPM (Grease)
    15000 rpm
  • Description
    BNT007DBCS00-1P4 PRECISION
  • Outer Ring Width
    14 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359030594
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text