Motion
BNT010DTP2

NTN
BNT010DTP2

Duplex Angular Contact Bearing - 50 mm Bore, 21 mm OD, 1.2 mm Width
Mi Item #09331728
MFR #BNT010DTP2
Price$2,758.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT010DTP2

Duplex Angular Contact Bearing - 50 mm Bore, 21 mm OD, 1.2 mm Width
Mi Item #09331728
MFR #BNT010DTP2

Mfr description
BNT010DTP2 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,758.08/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    1.2 mm
  • Weight
    1.137 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    BNT010DTP2 PRECISION
  • Manufacturer Upc Number
    4547359913934
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)