Motion
BNT209DTUP

NTN
BNT209DTUP

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
Mi Item #09331734
MFR #BNT209DTUP
Price$2,963.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT209DTUP

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
Mi Item #09331734
MFR #BNT209DTUP

Mfr description
BNT209DTUP PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,963.22/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Special Precision
  • Weight
    1.786 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BNT209DTUP PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359031140
  • Max Rpm
    15000 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11400 lbf
  • Radial Static Load Capacity
    8450 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)