Motion
BNT903DTUP

NTN
BNT903DTUP

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
MI ITEM #09331735
MFR #BNT903DTUP
Price$1,418.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT903DTUP

Double Angular Contact Ball Bearing for Motors and Lathes - Tandem Arrangement
MI ITEM #09331735
MFR #BNT903DTUP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,418.29/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Special Precision
  • Weight
    0.78 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BNT903DTUP PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359031201
  • Max Rpm
    38000 rpm
  • Maximum RPM (Grease)
    29000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1420 lbf
  • Radial Static Load Capacity
    875 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
BNT903DTUP PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought