Motion
BST20X47-1BDBP4V1

NTN
BST20X47-1BDBP4V1

Duplex Angular Contact Thrust Ball Bearing for Ball Screws - Back to Back Arrangement, Open Type, One Row Bears Axial Load
MI ITEM #09331758
MFR #BST20X47-1BDBP4V1
Price$1,157.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST20X47-1BDBP4V1

Duplex Angular Contact Thrust Ball Bearing for Ball Screws - Back to Back Arrangement, Open Type, One Row Bears Axial Load
MI ITEM #09331758
MFR #BST20X47-1BDBP4V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,157.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Resin
  • Cage Type
    Molded
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BST20X47-1BDBP4V1 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359032772
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
BST20X47-1BDBP4V1 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought