Motion
BST30X62-1BLXLP4

NTN
BST30X62-1BLXLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, Open
MI ITEM #09331761
MFR #BST30X62-1BLXLP4
Price$757.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST30X62-1BLXLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, Open
MI ITEM #09331761
MFR #BST30X62-1BLXLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$757.05/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Weight
    0.458 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BST30X62-1BLXLP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253068891
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068891

Overview

Mfr description
BST30X62-1BLXLP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought