Motion
BST38.1X72-1DTFTP4

NTN
BST38.1X72-1DTFTP4

Spindle & Precision Machine Tool Angular Contact Bearing - 1.5000 in Bore, 72 mm OD, 63.5 mm Width, Open
Mi Item #09331766
MFR #BST38.1X72-1DTFTP4
Price$3,720.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST38.1X72-1DTFTP4

Spindle & Precision Machine Tool Angular Contact Bearing - 1.5000 in Bore, 72 mm OD, 63.5 mm Width, Open
Mi Item #09331766
MFR #BST38.1X72-1DTFTP4

Mfr description
BST38.1X72-1DTFTP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,720.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    72 mm
  • Overall Width  
    63.5 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Description
    BST38.1X72-1DTFTP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359033342
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)