Motion
BST40X90-20BLXLP4

NTN
BST40X90-20BLXLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, Open
Mi Item #09331769
MFR #BST40X90-20BLXLP4
Price$859.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST40X90-20BLXLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, Open
Mi Item #09331769
MFR #BST40X90-20BLXLP4

Mfr description
BST40X90-20BLXLP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Weight
    2.813 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BST40X90-20BLXLP4 PRECISION
  • Harmonization Code
    8482.10.5052
  • Manufacturer Upc Number
    4550253068914
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)