Motion
BST40X90-3BP4

NTN
BST40X90-3BP4

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #09331770
MFR #BST40X90-3BP4
Price$1,066.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST40X90-3BP4

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #09331770
MFR #BST40X90-3BP4

Mfr description
BST40X90-3BP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,066.03/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.391 lbs

Details

  • Ball Retainer Material
    Resin
  • Ball Screw Application
    Yes
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Resin
  • Cage Type
    Molded
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BST40X90-3BP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359033588
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13200 lbf
  • Radial Static Load Capacity
    29200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)