Motion
BST50X100-1BDBP4

NTN
BST50X100-1BDBP4

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, Open
MI ITEM #09331772
MFR #BST50X100-1BDBP4
Price$2,838.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST50X100-1BDBP4

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, Open
MI ITEM #09331772
MFR #BST50X100-1BDBP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,838.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Weight
    3.205 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BST50X100-1BDBP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359033700
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033700

Overview

Mfr description
BST50X100-1BDBP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought