Motion
BST50X100-1BDFTP4

NTN
BST50X100-1BDFTP4

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 100 mm OD, 60 mm Width, 60 ° Contact, Open
Mi Item #09331773
MFR #BST50X100-1BDFTP4
Price$3,009.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST50X100-1BDFTP4

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 100 mm OD, 60 mm Width, 60 ° Contact, Open
Mi Item #09331773
MFR #BST50X100-1BDFTP4

Mfr description
BST50X100-1BDFTP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,009.30/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 4
  • Weight
    4.81 lbs

Details

  • Ball Retainer Material
    Resin
  • Ball Screw Application
    Yes
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Resin
  • Cage Type
    Molded
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    JP
  • Description
    BST50X100-1BDFTP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359033724
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22700 lbf
  • Radial Static Load Capacity
    68500 lbf
  • Relubricatable
    No
  • Series
    BST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)