Motion
BST55X120-1BL1P4

NTN
BST55X120-1BL1P4

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #09331775
MFR #BST55X120-1BL1P4
Price$2,225.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST55X120-1BL1P4

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #09331775
MFR #BST55X120-1BL1P4

Mfr description
BST55X120-1BL1P4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,225.97/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 4
  • Weight
    5.186 lbs, 2.350 kg

Details

  • Ball Retainer Material
    Brass
  • Ball Screw Application
    Yes
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BST55X120-1BL1P4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359033786
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15000 lbf
  • Radial Static Load Capacity
    41000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)