Specifications
Details
- Bore TypeStraight
- DescriptionBTN0825-1/BTP12#01 AUTO PART
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4550253054443
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)