Motion
C-324

NTN
C-324

Bearing End Cap & Cover - 120 mm Compatible Bore
Mi Item #09331801
MFR #C-324
Price$919.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-324

Bearing End Cap & Cover - 120 mm Compatible Bore
Mi Item #09331801
MFR #C-324

Mfr description
C-324 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.63/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Compatible Bore Diameter  
    120 mm
  • Shaft Diameter
    120 mm

Details

  • Operating Temperature Range
    -20 to 100 °C
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)