Motion
CES205

NTN
CES205

Insert - 25 mm Bore Diam., 52 mm OD, 31 mm Width
Mi Item #09331806
MFR #CES205
Price$59.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CES205

Insert - 25 mm Bore Diam., 52 mm OD, 31 mm Width
Mi Item #09331806
MFR #CES205

Mfr description
CES205 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.20/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Product Type
    Ball Insert Bearings
  • UPC_NO
    3413529578207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)