Motion
CH7019HVJ04

NTN
CH7019HVJ04

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09331836
MFR #CH7019HVJ04
Price$5,112.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CH7019HVJ04

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09331836
MFR #CH7019HVJ04

Mfr description
CH7019HVJ04 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,112.50/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    CH7019HVJ04 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520297053
  • Max Rpm
    18850 rpm
  • Maximum RPM (Grease)
    12610 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    71.00 kN, 15962 lbf
  • Radial Static Load Capacity
    69 kN, 15512 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520297053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)