Motion
CH71904CVUJ74

NTN
CH71904CVUJ74

20 mm Bore, 37 mm OD, 9 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331842
MFR #CH71904CVUJ74
List Price$796.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CH71904CVUJ74

20 mm Bore, 37 mm OD, 9 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331842
MFR #CH71904CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.44/each for your price

Overview

Mfr description
CH71904CVUJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    9 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    50700 rpm
  • Max Rpm
    78000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Manufacturer Upc Number
    3413520479978
  • UPC_NO
    3413520479978
  • Description
    CH71904CVUJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text