Motion
CH7208CG1UJ74

NTN
CH7208CG1UJ74

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 35 mm OD, 11 mm Width, Open
Mi Item #09331855
MFR #CH7208CG1UJ74
Price$1,297.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CH7208CG1UJ74

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 35 mm OD, 11 mm Width, Open
Mi Item #09331855
MFR #CH7208CG1UJ74

Mfr description
CH7208CG1UJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,297.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Description
    CH7208CG1UJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    3413520543419
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520543419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)