Motion
CM-UCF204D1

NTN
CM-UCF204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09331877
MFR #CM-UCF204D1
Price$125.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCF204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09331877
MFR #CM-UCF204D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5156 in
  • Bore Diameter  
    20 mm
  • Housing Width
    1.0000 in
  • Overall Length
    3.3750 in
  • Overall Width
    46 mm
  • Weight
    1.8 lbs

Details

  • Bearing Number
    UC204D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Closed
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    CM-F204D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359049428
  • Max Rpm
    6700 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359049428

Overview

Mfr description
CM-UCF204D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought