Motion
CM-UCFC214

NTN
CM-UCFC214

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
MI ITEM #09331901
MFR #CM-UCFC214
Price$682.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCFC214

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
MI ITEM #09331901
MFR #CM-UCFC214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$682.50/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Weight
    18.033 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359048254
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359048254

Overview

Mfr description
CM-UCFC214 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought