Motion
CM-UCFC214D1

NTN
CM-UCFC214D1

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange Mount, Cast Iron Housing Material
MI ITEM #09331902
MFR #CM-UCFC214D1
List Price$784.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCFC214D1

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange Mount, Cast Iron Housing Material
MI ITEM #09331902
MFR #CM-UCFC214D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$784.87/each for your price

Overview

Mfr description
CM-UCFC214D1 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bore Type
    Straight
  • Overall Width
    65.1 mm
  • Harmonization Code
    8483.20.4040
  • Manufacturer Upc Number
    4547359048261
  • UPC_NO
    4547359048261
  • Weight
    17.945 lbs
  • Outside Diameter
    110 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text