Motion
CM-UCFC218D1

NTN
CM-UCFC218D1

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #09331905
MFR #CM-UCFC218D1
Price$1,680.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCFC218D1

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #09331905
MFR #CM-UCFC218D1

Mfr description
CM-UCFC218D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,680.21/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter
    190 mm
  • Overall Width
    96 mm
  • Weight
    32.738 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359048391
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359048391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)