Motion
CM-UCP214

NTN
CM-UCP214

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore
Mi Item #09331920
MFR #CM-UCP214
Price$706.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP214

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore
Mi Item #09331920
MFR #CM-UCP214

Mfr description
CM-UCP214 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.37/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Overall Width
    29 mm
  • Weight
    18.54 lbs

Details

  • Manufacturer Upc Number
    4547359051100
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359051100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)