Motion
CM-UCP319D1

NTN
CM-UCP319D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 95 mm Bore, Heavy Duty
Mi Item #09331927
MFR #CM-UCP319D1
Price$2,713.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP319D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 95 mm Bore, Heavy Duty
Mi Item #09331927
MFR #CM-UCP319D1

Mfr description
CM-UCP319D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,713.49/each

Specifications

Dimensions

  • Base Width
    4.7187 in, 120.0 mm
  • Bolt Center To Center Length
    14.1875 in
  • Bore Diameter
    95 mm
  • Overall Length
    18.5000 in
  • Overall Width
    180 mm
  • Weight
    38 lbs

Details

  • Bearing Number
    UC319D1
  • Duty Type
    Heavy Duty
  • End Type
    One Open, One Closed
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P319D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359051698
  • Max Rpm
    1500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    34500 lbf
  • Radial Static Load Capacity
    26800 lbf
  • Replacement Bearing
    UC319D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359051698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)