Motion
CM-UCT206D1

NTN
CM-UCT206D1

Ball Bearing Take-Up Unit - 30 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #09331930
MFR #CM-UCT206D1
Price$282.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCT206D1

Ball Bearing Take-Up Unit - 30 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #09331930
MFR #CM-UCT206D1

Mfr description
CM-UCT206D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.88/each

Specifications

Dimensions

  • Between Frame Width
    3.5039 in, 89.0 mm
  • Body Width
    1.4687 in; 37.0 mm
  • Bore Diameter  
    30 mm
  • Hole Diameter
    0.8750 in, 22.0 mm
  • Outside Diameter
    72 mm
  • Overall Height
    102 mm
  • Overall Length
    4.4687 in
  • Overall Width
    75 mm
  • Weight
    8.311 lbs

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    CM-UCT206D1
  • Manufacturer Upc Number
    4547359051940
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)