Motion
CM-UCT210NXD1M-1#03

NTN
CM-UCT210NXD1M-1#03

Pillow Block Ball Bearing Unit - 50 mm Bore
Mi Item #09331932
MFR #CM-UCT210NXD1M-1#03
Price$2,457.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCT210NXD1M-1#03

Pillow Block Ball Bearing Unit - 50 mm Bore
Mi Item #09331932
MFR #CM-UCT210NXD1M-1#03

Mfr description
CM-UCT210NXD1M-1#03 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,457.74/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Width
    40 mm

Details

  • Bore Type
    Cylindrical
  • Manufacturer Upc Number
    4547359467499
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359467499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)