Motion
CM-UKP215D1

NTN
CM-UKP215D1

Pillow Block Ball Bearing Unit - 75 mm Bore
Mi Item #09331938
MFR #CM-UKP215D1
Price$1,076.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UKP215D1

Pillow Block Ball Bearing Unit - 75 mm Bore
Mi Item #09331938
MFR #CM-UKP215D1

Mfr description
CM-UKP215D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.08/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Width
    46 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359054101
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359054101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)