Motion
CM-UKT320D1

NTN
CM-UKT320D1

Pillow Block Ball Bearing Unit - 100 mm Bore
MI ITEM #09331949
MFR #CM-UKT320D1
Price$3,440.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UKT320D1

Pillow Block Ball Bearing Unit - 100 mm Bore
MI ITEM #09331949
MFR #CM-UKT320D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,440.91/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Width
    17.8 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Manufacturer Upc Number
    4547359054835
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359054835

Overview

Mfr description
CM-UKT320D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought