Specifications
Dimensions
- Cup Width13.47 mm
- Outside Diameter50.005 mm
- Precision RatingNon-Standard Tolerance
Details
- Bore TypeCylindrical
- Cage MaterialSteel
- Manufacturer Upc Number4547359467512
- Product TypeTapered Roller Bearing Cups
- UPC_NO4547359467512
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)