Specifications
Dimensions
- Bore Diameter440 mm
- Outside Diameter520 mm
- Overall Width266 mm
- Weight491.63 lbs
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Manufacturer Upc Number4550253069508
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)