Motion
DCL2412

NTN
DCL2412

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332040
MFR #DCL2412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL2412

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332040
MFR #DCL2412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The DCL2412 Drawn Cup Needle Roller Bearing features a 1.5000 in bore diameter, open closure type, 1.8750 in outside diameter, and 0.7500 in overall width, making it suitable for industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359057447
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359057447

Overview

Mfr description
DCL2412 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought