Motion
CS203LLUC3

NTN
CS203LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332041
MFR #CS203LLUC3
Price$80.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CS203LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332041
MFR #CS203LLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.42/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0240 in, 0.600 mm
  • Inner Ring Width
    0.4720 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Class 0
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    CS203LLUC3 BEARING UNIT
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The CS203LLUC3 is a radial deep groove ball bearing with a 17 mm bore, double sealed, 40 mm outside diameter, and 12 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    CS203LLUC3
  • Manufacturer Upc Number
    4547359468199
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    990 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359468199

Overview

Mfr description
CS203LLUC3 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought